SK 615 652-27 - ABB - Legend Plate, 30mm | Anixter
SK 615 652-27 | ABB

ABB | SK 615 652-27 | Legend Plate, 30mm Engraved "Reset" For ABB Pilot Devices

  • Manufacturer # SK 615 652-27
  • Anixter #538103
Type: PILOT DEVICE
Features
  • Text is in english
  • Symbol/text: Reset
Applications

For Pushbuttons

Specifications
  • Color: Silver Gray
  • Size: 40 mm Width X 50 mm Height
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items