SK1-11 - ABB - Bell Alarm, 1 NO/1 NC, 690 V | Anixter
SK1-11 | ABB

ABB | SK1-11 | Bell Alarm, 1 NO/1 NC, 690 V AC, screw termination

  • Manufacturer # SK1-11
  • Anixter #490069
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

Signal contact for general tripped signal, lateral attachment at right

Applications

For MS116, MS132 Manual Motor Starters

Specifications
  • Voltage Rating: 690/600 V AC/V DC
  • Size: 78.5 mm Length X 9 mm Width X 90 mm Height
  • Operating Temperature: -20 To +55 deg C
  • Wire Strip Length: Auxiliary Circuit: 8 mm
  • Connecting Capacity: (1 Or 2) 16 - 14 AWG Stranded And Flexible
  • Tightening Torque: iliary Circuit: 7 in-lb
  • Insulation Voltage: 690 V
  • Auxiliary Contacts: 1 NO/1 NC
  • Rated Impulse Withstand Voltage: Auxiliary Circuit: 6 kV
  • Recommended Screw Driver: Pozidriv 2 / M3
  • Contact Rating: B600, Q600
Tech. Info & Standards

C/US UL Listed, CSA, ABS, BV, DNV, CE, GL, GOST, LR, RINA, IEC / EN 60947-1, IEC/EN 60947-5-1 Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items