SK10TG - TRIPP LITE - Protect It! 1-Outlet | Anixter
SK10TG | TRIPP LITE

TRIPP LITE | SK10TG | Protect It! 1-Outlet Surge Protector, Direct Plug-In, 350 Joules, Timer Selection Switch

  • Manufacturer # SK10TG
  • Anixter #528128
Number of Outlets: 1
Type: STAND ALONE PDU
Features
  • 1 outlets / direct plug-in
  • Surge suppression rating: 350 joules
  • Timer Feature
  • EMI/RFI noise filtering
  • Diagnostic LEDs indicate Protected (green) & Grounded (red)
  • $5,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items