SLA-2810D - HANWHA TECHWIN - Lens, 1/3" DC, | Anixter
SLA-2810D | HANWHA TECHWIN

HANWHA TECHWIN | SLA-2810D | Lens, 1/3" DC, Vari-focal (2.8-10mm), Auto Iris, CS-Mount

  • Manufacturer # SLA-2810D
  • Anixter #416386
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

The SLA-2810D CS-mount Vari-focal Lens has a focal length of 2.8-10mm (F1.4). The Auto Iris feature is produces consistent video signals and adjusts the camera to changing light levels. Focus and zoom are manually controlled.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • F1.4
  • Vari-focal 2.8 ~ 10mm / 0.11" ~ 0.39"
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items