SMART1300LCDT - TRIPP LITE - SmartPro LCD | Anixter
SMART1300LCDT | TRIPP LITE

TRIPP LITE | SMART1300LCDT | SmartPro LCD 120V 1300VA 720W Line-Interactive UPS, AVR, Tower, LCD, USB, 8 Outlets

  • Manufacturer # SMART1300LCDT
  • Anixter #509554
Capacity VA/watts: 1,300/720
Run Time (Min.) Full/Half Load: 10/24
Size: 1200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART1300LCDT Line-Interactive Tower UPS System offers voltage regulation, surge suppression and long-lasting battery support for personal computers, network workstations, home entertainment systems and media centers. Internal UPS circuits support entry-level PCs or individual VCR/DVR components during power failures. Prevents data loss, viewing interruptions, lost recordings and loss of component programming. Automatic Voltage Regulation (AVR) circuits continuously regulate brownouts and overvoltages from 92V to 150V back to usable levels, all while maintaining a full battery charge. Offers complete power protection in an attractive all-black cabinet design. Includes 8 built-in outlets, 4 with full battery backup and surge suppression for vital system components and another 4 with surge-suppression only for accessories not requiring battery support. Built-in USB port and included cable enables optional unattended system shutdown without data loss in case of extended power failure. PowerAlert software is available via free download from www.tripplite.com. HID-compliant USB interface also enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Built-in surge dataline surge suppression jacks protect equipment with single-line dialup/DSL or network Ethernet connection. Built-in audible alarm and large LCD front panel display offers easy to read icon-based status indicators and detailed numeric data regarding input voltage, output voltage, frequency, load percentage, load watts, battery voltage and runtime in minutes. 1300VA/720W power-handling capacity supports entry-level PCs, home entertainment systems, network workstations and audio/video components.

Features
  • Reliable Battery Backup
  • Provides 1300VA/720W high-performance power protection for desktop computers, audio/video components, media centers and other electronics
  • Supports basic desktop computer and LCD monitor up to 64 minutes during power outage
  • Supprts 50% load (360W) up to 10 minutes
  • Audible alarm indicates loss of utility power or low battery
  • Optimized Outlets
  • 4 NEMA 5-15R outlets deliver battery backup for devices that require constant power
  • All 8 outlets protect against surges or spikes thacan harm equipment or data
  • NEMA 5-15P plug with 6-foot cord connects to any NEMA 5-15R socket
  • Automatic Voltage Regulation (AVR)
  • Corrects undervoltages as low as 92V and overvoltages as high as 150V without drawing battery backup power
  • LCD Status Scrn
  • Large LCD screen shows real-time voltage, load, AVR and battery statuses
  • Automatically displays remaining battery runtime in minutes during power outage
  • AC Line, Coaxial and Tel/DSL Surge Suppression
  • Surge suppression rating of 650 joules protects nnected equipment and data from harmful power surges
  • Tel/DSL RJ11 jacks protect standard dialup/DSL/Ethernet phone connection
  • Coaxial jacks protect CATV, broadband cable internet, satellite or broadcast antenna connection
  • EMI/RFI Line Noise FilteringÔemoves electromagnetic and radio frequency interference that can disrupt or damage your equipment's performance
  • USB Communication Port and Free PowerAlert Software
  • HID-compliant USB port integrates with built-in power management and auto-shutdown of Windows and Mac OS X
  • Works with Tripp Lite PowerAlert software (available as free web download) to enable safe, unattended system shutdown and file saves during prolonged power failure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items