SMART1500CRMXL - TRIPP LITE - SmartPro 120V | Anixter
SMART1500CRMXL | TRIPP LITE

TRIPP LITE | SMART1500CRMXL | SmartPro 120V 1.5kVA 1.44kW Line-Interactive Sine Wave UPS, 2U, Extended Run, Network Card Options, USB, 8 Outlets

  • Manufacturer # SMART1500CRMXL
  • Anixter #493567
Capacity VA/watts: 1,500/1,440
Run Time (Min.) Full/Half Load: 6/14
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Protects Mission-Critical Rack-Mounted Equipment
  • Provides fully regulated sine wave AC output for servers, network storage devices and telecom hardware
  • Audible alarm signals loss of utility power, overload and low battery
  • 8 NEMA 5-15R outlets
  • 10 ft. wer cord with 120V NEMA 5-15P input
  • 570-joule surge suppression rating
  • Reliable Battery Backup with Expandable Runtime
  • Supports half load up to 14 min. and full load up to 6 min.
  • Internal batteries designed for hot-swap field replacement
  • 97% line-po efficiency rating saves money in energy costs
  • Expandable runtime with optional external battery packs, such as Tripp Lite's
  • BP48V24-2U
  • 3 Load Banks with Switchable Outlets
  • Can control 3 outlets remotely to reboot equipment or shed nonessential loadAutomatic Voltage Regulation (AVR)
  • Maintains 120V nominal output over input range of 83V-145V without using battery power
  • EMI/RFI Line Noise Filtering
  • Removes electromagnetic and radio frequency interference that can disrupt or damage equipment's perfrmance
  • LED Indicators
  • Front-panel LEDs signal indicate line power, battery power, overload, voltage regulation and battery status
  • Network Management Cards
  • Compatible with Tripp Lite UPS management card options WEBCARDLX and SNMPWEBCARD
  • CommunicatioPorts
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • EPO port supports emergency shutdown in large facilities
  • Versatile Installaion Options
  • Hardware included for 4-post mounting in 2U of EIA-standard 19 in. rack
  • Mounts on wall or 2-post rack with optional 2POSTRMKITWM accessory
  • Mounts in upright tower position with optional 2-9USTAND accessory
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items