SMART1500LCDXL - TRIPP LITE - SmartPro LCD | Anixter
SMART1500LCDXL | TRIPP LITE

TRIPP LITE | SMART1500LCDXL | SmartPro LCD 120V 1500VA 900W Line-Interactive UPS, AVR, Extended Runtime, 2U Rack/Tower, LCD, USB, DB9, 8 Outlets

  • Manufacturer # SMART1500LCDXL
  • Anixter #454205
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite's SMART1500LCDXL Line-Interactive UPS System offers network-grade voltage regulation, surge suppression and long-lasting battery support, ideal for network equipment, phone systems, desktop PCs and home entertainment systems. Uninterruptible Power Supply / UPS system provides battery derived AC output to maintain continuous operation of connected equipment without data-loss during power failures and severe voltage fluctuations. Runtime is expandable with one additional BP24V15RT2U external battery pack. Interactive LCD display offers detailed site voltage and UPS status information, plus a variety of UPS control options. High 97% efficient line power mode operation offers reduced UPS energy consumption and BTU heat output. Automatic Voltage Regulation / AVR circuits boost brownouts and reduce overvoltages from 75V to 147V to safe 120V nominal levels without using battery power. Included mounting accessories enable 2U horizontal rackmount installation in 2 and 4 post racks or upright tower installation. Built-in USB and DB9 serial port enables optional unattended system shutdown in case of extended power failure using PowerAlert UPS management software. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Built-in data line surge suppression jacks offer protection for equipment with single-line dialup, DSL or network Ethernet connection.

Features
  • Reliable Battery Backup
  • Provides 1500VA/900W high-performance power protection for desktop computers, audio/video components, media centers and other electronics
  • Supports 50% load (450W) up to 12 minutes and full load (900W) up to 4 minutes
  • 97% full-lad efficiency rating saves money in energy costs
  • Audible alarm indicates loss of utility power or low battery
  • Optional BP24V15RT2U external battery pack easily connects for expanded runtime
  • Optimized Outlets
  • 8 NEMA 5-15R outlets provide battery backuand protect against surges or spikes that can harm equipment or data
  • Automatic Voltage Regulation (AVR)
  • Corrects undervoltages as low as 75V and overvoltages as high as 147V without drawing battery backup power
  • Rotatable LCD Status Screen
  • Large LCD reen shows real-time input voltage, load, AVR and battery statuses
  • Automatically displays remaining battery runtime in minutes during power outage
  • Rotates for easy viewing in both horizontal and vertical installations
  • Dimmer switch controls brightnesslevel
  • AC Line, Tel/DSL and Ethernet Surge Suppression
  • Surge suppression rating of 1038 joules protects connected equipment and data from harmful power surges
  • Built-in RJ-45 jacks protect single-line tel/DSL or network Ethernet connection
  • EMI/RFI Lineoise Filtering
  • Removes electromagnetic and radio frequency interference that can disrupt or damage your equipment's performance
  • USB and DB9 Communication Ports and Free PowerAlert Software
  • HID-compliant USB port integrates with built-in power managemet and auto-shutdown of Windows and Mac OS X
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • Flexible Installation Options
  • Space-sving NEMA 5-15P right-angle plug with 6-foot cord connects to any NEMA 5-15R socket
  • Adapts to vertical or horizontal installation without special hardware
  • Includes 2U brackets for rack-mount installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items