SMART1500RM2UN - TRIPP LITE - SmartPro 120V | Anixter
SMART1500RM2UN | TRIPP LITE

TRIPP LITE | SMART1500RM2UN | SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, 2U Rack/Tower, Pre-Installed Network Management Card, LCD, USB, 8 Outlets

  • Manufacturer # SMART1500RM2UN
  • Anixter #509433
Capacity VA/watts: 1,500/1,350
Run Time (Min.) Full/Half Load: 4.5/13
Size: 1500
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Protects Mission-Critical Rack-Mounted Equipment
  • Provides fully regulated sine wave AC output for servers, network storage devices and telecom hardware
  • Audible alarm signals loss of utility power, overload, low battery and fault conditions
  • 8 NEMA 5-15 outlets
  • 10 ft. power cord with 120V NEMA 5-15P input
  • 0.9 power factor rating
  • 570-joule surge suppression rating
  • Reliable Battery Backup
  • Supports half load up to 13 min. and full load up to 4.5 min.
  • Internal batteries designed for hot-swap field reement
  • 95% line-power efficiency rating saves money in energy costs
  • Pre-installed Network Management Card
  • Pre-installed Network Management Card permits remote management of UPS
  • 2 Load Banks with Switchable Outlets
  • Can control 4 outlets remotely to ret equipment or shed nonessential loads
  • Automatic Voltage Regulation (AVR)
  • Maintains 120V nominal output over input range of 83V-147V without using battery power
  • EMI/RFI Line Noise Filtering
  • Removes electromagnetic and radio frequency interference thacan disrupt or damage equipment's performance
  • Interactive LCD Screen
  • Front-panel LCD signals operating mode, load level, voltage, battery charge and estimated runtimes
  • Rotates for easy viewing in rack-mount or tower configurations
  • Communications PortUSB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
  • EPO port supports emergency shutdown in large facilities
  • Versatile Installation Options
  • Hardware included for 4-post mounting in 2U of EIA-standard 19 in. rack
  • Mounts on wall or 2-post rack with optional 2POSTRMKITWM accessory
  • Mounts in upright tower position with optional 2-9USTAND accessory
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items