SME-201 | GENERAL CABLE

GENERAL CABLE | SME-201 | 2 PORT SURFACE MOUNT BOX UNSHIELDED TWISTED PAIR SME-201

  • Manufacturer # SME-201
  • Anixter #A-212335
Category: CATEGORY 5
Gang: 1
Loaded: YES
Mounting: SURFACE MOUNT
Number of Ports: 2
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items