SMP7PMP8 - ALTRONIX - Power Supply Charger, | Anixter
SMP7PMP8 | ALTRONIX

ALTRONIX | SMP7PMP8 | Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 6A, 115VAC, Supervision, BC300 Enclosure

  • Manufacturer # SMP7PMP8
  • Anixter #433627
Type: POWER SUPPLY
Voltage/Current Type: 24 VDC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items