SMX120RMBP2U | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMX120RMBP2U | UPS System External Battery Pack Rack/Tower, 120 Volt, 17" Width x 26.26" Depth x 3.36" Height, Black

  • Manufacturer # SMX120RMBP2U
  • Anixter #441703
Type: BATTERY
Features
  • Ensures Clean, Uninterrupted Power to Protected Equipment While Batteries are Being Replaced
  • Protects the Initial Investment in the UPS When Migrating from Tower to Rack-Mount Environment
  • Scalable Runtime Allows Additional Run Time to Be Quickly Added as Needed
  • User-Replaceable Battery
Tech. Info & Standards

REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items