SMX2000RMLV2UNC | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SMX2000RMLV2UNC | UPS, NEMA 5-20P Connection, 120 VAC Input/Output, 50/60 Hertz, 1.92 KVA, USB Port, LCD Status Display, 432 MM Width x 637 MM Depth x 85 MM Height, 2U Rack Mount, With Network Card

  • Manufacturer # SMX2000RMLV2UNC
  • Anixter #442143
Capacity VA/watts: 1,920/1,800
Input Voltage: 120
Run Time (Min.) Full/Half Load: 10/25
Size: 2000
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Adjustable Voltage Sensitivity
  • Audible Alarms
  • Automatic Self-Test Periodic Battery Self-Test Ensures Early Detection of a Battery that Needs to Be Replaced
  • Battery Failure Notification
  • Building Wiring Fault Indicator
  • Cold Start Capable
  • Disconnectedtery Notification
  • Hot-Swappable Batteries
  • Simple Battery Replacement
  • Transformer Block Spacing
  • USB Connectivity
  • Intelligent Battery Management Maximizes Battery Performance, Life, and Reliability Through Intelligent, Precision Charging
  • Battery FailNotification Provides Early Warning Fault Analysis on Batteries Enabling Timely Preventive Maintenance
  • LED Status Display Quickly Understand Unit and Power Status with Visual Indicators
  • Safety Agency Approved
  • Battery-Protected and Surge-Only Outlets
  • ergy Star Rated
Tech. Info & Standards

UL 1778, CSA, BSMI, EN 50091-2/55022, FCC, NOM, TUV, VCCI

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items