SN230W | VICON

VICON | SN230W | OUT/PEND NET PTZ DOME, 1080P, D/N CAM, 30X ZOOM LENS, WDR

  • Manufacturer # SN230W
  • Anixter #882440
Environment: OUTDOOR
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 1920 X 1080
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items