SNE30D-4242-P1 - MIDDLE ATLANTIC PRODUCTS - | Anixter
SNE30D-4242-P1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SNE30D-4242-P1 | SECURITY NETWORK ENCLOSURE 42U H 30"WX42"D

  • Manufacturer # SNE30D-4242-P1
  • Anixter #529747
Color: BLACK
Material: STEEL
Model: NETWORK
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Width: 30"
Rack Units: 42U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items