SP688-C - PANDUIT - 24 AWG, Category 6, UTP | Anixter
SP688-C | PANDUIT

PANDUIT | SP688-C | 24 AWG, Category 6, UTP Modular Plug, 100 Pack

  • Manufacturer # SP688-C
  • Anixter #267367
RoHS Compliant: YES
Type: MOD PLUG
Features
  • Meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications
  • Patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes
  • Color-coded, keyed jack modules mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed modular plugs accommodating more discrete networks
  • Slender strain relief boot provides easy access in high density applications
  • Integral pair manager optimizes performance and consistency by reducing untwist at plug
  • Contacts plated with 50 microinches of gold
  • Terminates 24 AWG, 100 ohm, stranded or solid conductor with max. conductor insulation diameter of .041"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items