SPD-2700 - HANWHA TECHWIN - Analog Camera, | Anixter
SPD-2700 | HANWHA TECHWIN

HANWHA TECHWIN | SPD-2700 | Analog Camera, Dome, PTZ, Low Light, 1/4" CCD, 27x Optical Zoom, 3.5 to 95.8 MM Lens, 550 TVL, 811 x 508 Resolution, 24 Volt AC

  • Manufacturer # SPD-2700
  • Anixter #416384
Duty Rating: MEDIUM
Environment Type: OUTDOOR
Mounting Type: PENDANT
Special Property: TAMPER-PROOF
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items