SPH-01P-DIN - CORNING - Single-Panel | Anixter
SPH-01P-DIN | CORNING

CORNING | SPH-01P-DIN | Single-Panel Housing, DIN rail-mountable, holds 1 CCH connector panel, Black, 6.3 in. H x 5.5 in. W x 2 in. D

  • Manufacturer # SPH-01P-DIN
  • Anixter #507573
Loaded: UNLOADED
Spliced Fibers: 12
Type: WALL-MOUNT
Description

Single-Panel Housing is a cost-effective housing for storage, protection and termination of optical fiber cables. The SPH-01P-DIN accepts standard LANscape (R) Solutions CCH connector panels and offers protection for the fiber cable and connectors for indoor wall-mount installations.

This compact unit has a 6.0 in projection from the DIN Rail and is designed for use in harsh environments when mounted inside an environmentally-sealed housing to colocate electronics and fiber terminations. The durable black metal housing can be used for splice management, cross-connect, or both for up to 12 fibrs and includes a 6-slot, 0.4 inch splice holder accomodating up to 12 heat-shirnk splices. Top and bottom cable entry grommets are provided for midspan acc ess and environment sealing, creating an effective solution for customer premises or remote locations.



This part is discontinued by supplier, use Anixter #565661 or 565662 as suggested replacements.

Features
  • Splice management and/or cross-connect versatility
  • Black metal construction - durability and protection
  • Top and bottom cable entry grommets - midspan access and environmental sealing
  • Mounts directly to a DIN rail: Allows colocate electronics and fiber termination within an environmentally sealed housing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items