SPIDER-PL-40-01T1O69999TZ9HHHH | HIRSCHMANN

HIRSCHMANN | SPIDER-PL-40-01T1O69999TZ9HHHH | Unmanaged Industrial ETHERNET Rail Switch, SPIDER Premium Line, 10/100/1000 Mbit/s Ethernet, 1 x 10/100/1000BASE-T, TP cable, RJ45 sockets, auto-crossing, auto-negotiation, auto-polarity, 1 x 100/1000MBit/s SFP

  • Manufacturer # SPIDER-PL-40-01T1O69999TZ9HHHH
  • Anixter #866510
Rating: IP20
Type: ETHERNET SWITCH (UNMANAGED)
Description

The SPIDER III Premium Line is designed to offer cost-effective, unmanaged switches with a robust set of customizable features to meet individual network needs across a variety of industries. Network administrators can easily install and configure thes e switches without receiving any special training. The SPIDER III Premium Line switches allow for quick startup without any tools through plug-in terminal blocks. Furthermore, the simple software lets you enable many features that improve network uptim e and security.

Features
  • High mean time between failures (MTBF) guarantees reliable operation
  • Low power consumption allows for the reduction of overall lifecycle costs
  • Diagnosis through LEDs which indicate status of the power supply and port status
  • Full, future-proof Gigabit witches for applications with high data volumes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items