SPL DR FAN 115V 24IN - COMMSCOPE ENTERPRISE | Anixter
SPL DR FAN 115V 24IN | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SPL DR FAN 115V 24IN | Split Door Fan 115V 600 mm (24 inches)

  • Manufacturer # SPL DR FAN 115V 24IN | 760144477
  • Anixter #432831
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items