SPS610HGRA - TRIPP LITE - NOT for | Anixter
SPS610HGRA | TRIPP LITE

TRIPP LITE | SPS610HGRA | NOT for Patient-Care Rooms - UL1363 Hospital-Grade Surge Protector with 6 Hospital-Grade Outlets, 10 ft. Cord, 1050 Joules

  • Manufacturer # SPS610HGRA
  • Anixter #528118
Number of Outlets: 6
Type: STAND ALONE PDU
Features
  • 1050-joule AC surge suppression rating
  • Rugged all-metal housing withstands years of use without loss of ground path continuity
  • 6 NEMA5-15R Hospital-Grade AC outlets
  • 10-ft. AC cord with integrated, molded right angle Hospital-Grade NEMA 5-15PHG plug
  • Khole mounting tabs and flanges
  • Switch safety cover prevents accidental shutoff
  • 15A electrical capacity with built-in resettable circuit breaker
  • 120 volt, 50/60Hz electrical compatibility
  • Certified by UL (USA) and cUL (Canada)
  • UL1449 3rd Edition listAutomatic shutoff cuts power to outlets when the protection circuit has been compromised
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items