SR2POST25 - TRIPP LITE - 25U SmartRack | Anixter
SR2POST25 | TRIPP LITE

TRIPP LITE | SR2POST25 | 25U SmartRack 2-Post Open Frame Rack - Organize and Secure Network Rack Equipment

  • Manufacturer # SR2POST25
  • Anixter #508706
Color: BLACK
Height: 49"
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 25U
Type: TWO-POST
Description

SmartRack 2 post open frame racks are ideal for space constrained or cost conscious 19-inch rack mount applications. Multiple units can be bolted together side by side.

Features
  • Supports 800lbs of rackmount equipment
  • Textured powder coat finish
  • Heavy Duty Aluminum construction
  • 12-24 threaded and numbered mounting positions
  • Toolless button holes to accept PDUs or cable managers
  • Bolt down provisions
  • Self squaring design
  • Blanish
  • Easy assembly
Specifications
  • Installed whole system maximum rack depth (inches): 4.8
  • Installed whole system maximum rack depth (cm): 12.19
  • Installed whole system total rack space height (rack spaces): 25U
  • Shipping weight (lbs): 24
  • Shipping weight (kg): 10.89
  • Shipping Dimensions (HWD/in): 7 x 3 x 49
  • Shipping Dimensions (HWD/cm): 17.78 x 7.62 x 124.46
  • Unit weight (lbs): 23
  • Unit weight (kg): 10.43
  • Unit Dimensions (cm): 124.46 x 51.56 x 12.07
  • Unit Dimensions (in): 49 x 20.3 x 4.75 (14" total depth with support base)
  • Color: Black
  • Weight Capacity - Stationary (lbs): 800
  • Weight Capacity - Stationary (kg): 362.9
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items