SR4POST25 - TRIPP LITE - 25U SmartRack | Anixter
SR4POST25 | TRIPP LITE

TRIPP LITE | SR4POST25 | 25U SmartRack 4-Post Open Frame Rack - Organize and Secure Network Rack Equipment

  • Manufacturer # SR4POST25
  • Anixter #508708
Color: BLACK
Height: 49"
Material: STEEL
Mounting Width: 19"
Rack Units: 25U
Type: FOUR-POST
Description

SmartRack 4-post open frame racks are ideal for cost conscious 19 inch rack mount applications. Multiple units can be bolted together side by side.

Features
  • Supports 1000lbs of rackmount equipment
  • Adjustable mounting depth (22 to 36 inches)
  • Textured powder coat finish
  • Heavy-duty cold-rolled steel construction
  • Numbered mounting positions
  • Bolt down provisions
  • Self squaring design
  • Black finish
  • Easy asse
Specifications
  • Installed whole system maximum rack depth (inches): 39.3
  • Installed whole system maximum rack depth (cm): 99.82
  • Installed whole system minimum rack depth (inches): 22
  • Installed whole system total rack space height (rack spaces): 25U
  • Shipping weight (lbs): 46
  • Shipping weight (kg): 20.7
  • Unit Dimensions (HWD/cm): 125.2 x 51.3 x 55.9~99.8 (depth adjustable)
  • Shipping Dimensions (HWD/in): 4.13 x 5.71 x 56.5
  • Shipping Dimensions (HWD/cm): 10.5 x 14.5 x 143.51
  • Unit weight (lbs): 45
  • Unit weight (kg): 20.25
  • Unit Dimensions (cm): 125.2 x 51.31 x 55.88~99.1 (depth adjustable)
  • Unit Dimensions (in): 49.3 x 20.2 x 22~39.3 (depth adjustable)
  • Color: Black
  • Weight Capacity - Stationary (lbs): 1000
  • Installed whole system minimum rack depth (cm): 55.88
  • Weight Capacity - Stationary (kg): 453.6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items