SRCOOL12K | TRIPP LITE

TRIPP LITE | SRCOOL12K | SmartRack Portable Server Rack Cooling Unit - 12,000 BTU, 120V

  • Manufacturer # SRCOOL12K
  • Anixter #430299
Description

Tripp Lite's SRCOOL12K is a next-generation air conditioner designed for supplemental area cooling, emergency cooling and off-hour cooling applications. The SRCOOL12K uses environmentally friendly R410a refrigerant, which complies with EPA standards for 2010 and beyond, and is accepted worldwide. It contains zero, ozone depleting R22 refrigerant that has been banned by the EPA for new equipment manufactured after January 1, 2010. The SRCOOL12K has a built-in evaporator that expels the condensed water through the exhaust duct, so there is no need for a drain tube, drain pan or water collection tank. Efficient, compact, self-contained and portable, the 120V, 60 Hz SRCOOL12K is ideal for use in data centers, server and wiring closets, IT environments, home and small business offices, conference rooms, warehouses, entertainment centers or other venues with heat-sensitive equipment, particularly in areas that facility air conditioning can't reach. The SRCOOL12K not only adjusts ambient room temperatures, but can also dehumidify and filter the air, providing better air quality for enhanced equipment performance with minimal noise and power consumption. Designed for quick, simple installation, the SRCOOL12K plugs into a standard 5-15R outlet with no adapter required. Both a standard louvered vent (for general room cooling) and a directional ducted cooling vent (to direct cold air where most needed) are provided. A directional exhaust duct safely removes hot air from the room. SRCOOL12K comes equipped with an auto-restart feature that retains all system settings and returns the unit back to its last operational state after AC power is restored. The SRCOOL12K meets the needs of the most demanding applications with 12,000 BTU of cooling power. A built-in timer enables the unit to be programmed for unattended start-up and shutdown. Controls and displays are conveniently mounted on the top panel. An included window/drop ceiling kit provides multiple installation options.

Features
  • Compact Cooling
  • Provides 12,000 BTU/h (3.5 kW) of cooling capacity in a portable chassis
  • Prevents equipment shutdowns, malfunctions and failures caused by overheating and temperature fluctuations
  • Also filters and dehumidifies the air to enhance equipmnt performance
  • Uses environmentally friendly R410A refrigerant, which complies with worldwide standards
  • Convenient Operation
  • Included 71-inch tube aims cold air where it's needed, such as an overheated rack enclosure or equipment hot spot
  • Built-in evorator expels condensed water through exhaust tube - no floor drain or water collection tank needed
  • Supports unattended shutdown and startup, including automatic restarts after power failures
  • Intuitive top-panel controls with an informative digital display and diagnostic LEDs
  • System-lock function disables all other buttons to prevent accidental input
  • Optional SRCOOLNET remote management accessory (sold separately) allows remote monitoring of temperatures, alerts, logs and control settings from any location via SNMP, web browser, SSH or telnet
  • Easy to Install
  • Rolls into place on built-in casters
  • Plugs into a standard 15-amp outlet (NEMA 5-15R)
  • Includes window/drop-ceiling kit for extracting heat
  • No external condenser, refrigerant piping or profional maintenance required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items