SRCOOL24K | TRIPP LITE

TRIPP LITE | SRCOOL24K | SmartRack Portable Server Rack Cooling Unit - 24,000 BTU, 208/240V, Network Management Card

  • Manufacturer # SRCOOL24K
  • Anixter #710983
Description

Tripp Lite's SRCOOL12K is a next-generation air conditioner designed for supplemental area cooling, emergency cooling and off-hour cooling applications. The SRCOOL12K uses environmentally friendly R410a refrigerant, which complies with EPA standards fo r 2010 and beyond, and is accepted worldwide. It contains zero, ozone depleting R22 refrigerant that has been banned by the EPA for new equipment manufactured after January 1, 2010. The SRCOOL12K has a built-in evaporator that expels the condensed wate r through the exhaust duct, so there is no need for a drain tube, drain pan or water collection tank. Efficient, compact, self-contained and portable, the 120V, 60 Hz SRCOOL12K is ideal for use in data centers, server and wiring closets, IT environment s, home and small business offices, conference rooms, warehouses, entertainment centers or other venues with heat-sensitive equipment, particularly in areas that facility air conditioning can't reach. The SRCOOL12K not only adjusts ambient room tempera tures, but can also dehumidify and filter the air, providing better air quality for enhanced equipment performance with minimal noise and power consumption. Designed for quick, simple installation, the SRCOOL12K plugs into a standard 5-15R outlet with no adapter required. Both a standard louvered vent (for general room cooling) and a directional ducted cooling vent (to direct cold air where most needed) are provided. A directional exhaust duct safely removes hot air from the room. SRCOOL12K comes eq uipped with an auto-restart feature that retains all system settings and returns the unit back to its last operational state after AC power is restored. The SRCOOL12K meets the needs of the most demanding applications with 12,000 BTU of cooling power. A built-in timer enables the unit to be programmed for unattended start-up and shutdown. Controls and displays are conveniently mounted on the top panel. An included window/drop ceiling kit provides multiple installation options.

Features
  • Portable, High-Capacity Cooling Power
  • Produces 24,000 BTU/h (7 kW) of cooling capacity in a portable, rack-width chassis
  • Prevents equipment shutdowns, malfunctions and failures caused by overheating and temperature fluctuations
  • Filters and dehumidifie the air to enhance equipment performance
  • Uses environmentally friendly R410A refrigerant, which complies with worldwide standards
  • Efficient close-coupled cooling reduces energy use and operating costs
  • Convenient Operation
  • Adjustable louvers support ea cooling applications
  • Flexible dual output ducts aim cold air where it's needed, such as an overheated rack enclosure or equipment hot spot
  • Supports unattended shutdown and startup, including automatic restarts after power failures
  • Easy-to-read contol panel with digital display and diagnostic LEDs for local management
  • System-lock function disables all other buttons to prevent accidental input
  • Advanced Network Monitoring
  • Included SRCOOLNET2 accessory allows remote monitoring of temperatures, alers, logs and control settings from anywhere via SNMP, web browser, SSH or telnet
  • ENVIROSENSE remote sensor monitors temperature and humidity up to 12 ft. away
  • Easy to Install
  • Rolls into place on built-in casters
  • Fits into 2 x 2 ft. section of floor spe
  • 6.5 ft. power cord with NEMA L6-20P plug connects to a standard 208/240V 20A AC outlet
  • No external condenser, refrigerant piping or professional maintenance required
  • Built-in evaporator expels condensation through exhaust tube - no floor drain or wter collection tank needed
  • Exhaust kit removes hot air from room through drop ceiling, window or return duct
  • Includes all parts required for setup
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items