SRS-CRKT-HRNU-YL-A - COMMSCOPE ENTERPRISE | Anixter
SRS-CRKT-HRNU-YL-A | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SRS-CRKT-HRNU-YL-A | Cross with Cover, Horizontal, SpeedPRO, Yellow, 100mm x 100mm

  • Manufacturer # SRS-CRKT-HRNU-YL-A
  • Anixter #515247
Channel: SINGLE
Color: YELLOW
Latching: NO
Type: NON-METALLIC
Description

This part is discontinued by the supplier with no suggested direct replacement. The SpeedPRO fiber pathway solution is being replaced by the FiberGuide solution.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items