SRSHELF4PKYBD - TRIPP LITE - SmartRack | Anixter
SRSHELF4PKYBD | TRIPP LITE

TRIPP LITE | SRSHELF4PKYBD | SmartRack Keyboard Shelf (25 lb/11 kg capacity; 16 in / 406 mm depth)

  • Manufacturer # SRSHELF4PKYBD
  • Anixter #453214
Color: BLACK
Shelf Application: KEYBOARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

Tripp Lite's SmartRack SRSHELF4PKYBD is a sliding keyboard shelf designed for all standard 17 inch keyboards. The SRSHELF4PKYBD is an extendible shelf to allow quick access to the keyboard or for storage when not in use. It is designed for 4 post rack mounting and has a 25lb weight capacity. Required mounting hardware is included.

Features
  • Sliding keyboard shelf designed for all standard 17 inch keyboards.
  • Extendable shelf to allow quick access to the keyboard or for storage when not in use
  • Designed for 4 post rack mounting
  • 25lb weight capacity
  • Required mounting hardware is included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items