SRT5KTF | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SRT5KTF | Smart UPS Tower Isolation/Step-Down Transformer, 208 to 240 Volt AC Input, 120 to 208 Volt AC Output, 5000 Ampere, 5 KVA, 5.1" Width x 26" Depth x 17" Height, Black

  • Manufacturer # SRT5KTF
  • Anixter #701561
Size: 5000
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Step Down Transformer Placed Upstream of the UPS to Avoid Inrush Current and Saturation Eliminating Need to Oversize Transformer
  • RoHS Compliant
Tech. Info & Standards

REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items