SRW12USNEMA - TRIPP LITE - 037332168016 - | Anixter
SRW12USNEMA | TRIPP LITE

TRIPP LITE | SRW12USNEMA | Tripp Lite 12U NEMA 12 Wall-Mount Rack Enclosure Cabinet for Harsh Environments, Double Hinge, Removable Side Panels, 25H x 24W x 26D

  • Manufacturer # SRW12USNEMA | 037332168016
  • Anixter #565549
Features
  • Saves Valuable Workspace
  • Perfect for factories, construction areas, utility plants, power stations, transportation terminals, distribution hubs, warehouses and other harsh, dirty work environments where you need equipment to be secure, organized, out o f the way and protected from environmental contaminants
  • Houses EIA-standard 19 in. rack equipment in 12U of space
  • Maximum load capacity of 200 lb.
  • NEMA 12 (IP54) Protection Rating
  • Built-in air filter, louvered vents and sealing door gaskets keep out rt, dust, lint, oil, drips and splashes
  • Removable air filter can be replaced with standard, off-the-shelf furnace filters
  • Built-in high-performance door fans plug into standard NEMA 5-15R outlet (6 ft. power cord included)
  • Sealed cable ports maintaindust and moisture resistance
  • Hinged Cabinet for Convenient Access
  • Swings away from the wall to allow easy back-door access to equipment and cabling during installation and maintenance
  • Reversible doors can open left or right to accommodate various rackconfigurations
  • Keeps Important Equipment Secure
  • Side panels and doors lock securely to help prevent damage, tampering or theft
  • Vented panels and built-in fans provide generous airflow to keep equipment cool
  • Convenient ports with removable covers and otective brush strips allow cable routing through rear door
  • Easy Enclosure and Equipment Installation
  • Ships fully assembled for quick installation
  • Ready to mount to the wall
  • Wall-mounting holes spaced 16 in. apart for standard wall stud placement
  • Vecal mounting rails adjust in 7/8 in. increments to accommodate equipment up to 20.5 in. deep, such as network switches and patch panels
  • Rails support square-hole or 12-24 threaded-hole mounting
  • Rack spaces numbered for easy reference
  • Meets Payment Car Industry Standards
  • Provides physical equipment and media security required for PCI DSS (Payment Card Industry Data Security Standard) compliance
Specifications
  • Product Group: Racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items