SRWO12US - TRIPP LITE - Tripp Lite 12U | Anixter
SRWO12US | TRIPP LITE

TRIPP LITE | SRWO12US | Tripp Lite 12U Flat-Pack Low-Profile Wall-Mount Pivoting 2-Post Open Frame Rack, 31H x 20W x 20D

  • Manufacturer # SRWO12US
  • Anixter #452679
Color: BLACK
Height: 30.45"
Material: STEEL
Mounting Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Designed with provisions to integrate wall mounting, easy equipment access and cable management, SmartRack wall-mounted open frame cabinets are perfect for network equipment in IT environments with limited floor space. The open frame rack is a heavy du ty open frame rack designed for secure, high density servers and networking applications in IT environments. A sturdy hinge between theframe and the wall-mount bracket allowsthe frame to swing away from the wall for easy access to equipment and cabling . Pivoting frame allows for easy access from all locations.

Features
  • Saves Valuable Workspace
  • Perfect for network wiring closets, back offices and other secure areas with limited floor space where a locked enclosure is not required
  • Maximum load capacity of 150 lb.
  • 2-Post Open-Frame Design
  • Pivoting frame allows easy acss for installing, configuring and servicing equipment and cabling from any direction
  • Stores and organizes EIA-standard 19 in. rack equipment compatible with 2-post mounting in 12U of space
  • Easy Assembly and Installation
  • Wall-mounting holes spaced 16 n. apart for standard wall stud placement
  • Vertical mounting rails accommodate equipment up to 18 in. deep, such as network switches and patch panels
  • Locking pins prevent the frame from moving during equipment installation
  • Rails support threaded-hole euipment mounting
  • Rack spaces numbered for easy reference
  • Includes assembly and equipment-mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items