SRWO8U22 - TRIPP LITE - Tripp Lite | Anixter
SRWO8U22 | TRIPP LITE

TRIPP LITE | SRWO8U22 | Tripp Lite 8U/12U/22U Expandable Flat-Pack Low-Profile Wall-Mount 2-Post Open Frame Rack, 18 (8U)/25 (12U)/42 (22U)H x 20W x 18D

  • Manufacturer # SRWO8U22
  • Anixter #452677
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: MULTIPLE RACK UNIT OPTIONS
Seismic Rating: NO
Type: WALL-MOUNT
Description

Designed with provisions to integrate wall mounting, easy equipment access and cable management, SmartRack wall-mounted open frame cabinets are perfect for network equipment in IT environments with limited floor space. The open frame rack is a heavy du ty open frame rack designed for secure, high density servers and networking applications in IT environments. Rack can assemble as an 8U, 14U or 22U all from same sku and all additional parts needed are included.

Features
  • Saves Valuable Workspace
  • Perfect for network wiring closets, back offices and other secure areas with limited floor space where a locked enclosure is not required
  • Stores and organizes EIA-standard 19 in. rack equipment compatible with 2-post mounting
  • aximum load capacity of 150 lb.
  • Expandable 2-Post Open Frame Design
  • Assembles in 8U, 12U or 22U configuration to meet current needs
  • Expands to add equipment later without having to buy a bigger rack
  • Allows easy access for installing, configuring andervicing equipment and cabling
  • Easy Assembly and Installation
  • Wall-mounting holes spaced 16 in. apart for standard wall stud placement
  • Vertical mounting rails accommodate equipment up to 18 in. deep, such as network switches and patch panels
  • Rails suort threaded-hole equipment mounting
  • Rack spaces numbered for easy reference
  • Includes assembly and equipment-mounting hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items