SSHD-28 - MIDDLE ATLANTIC PRODUCTS - Sliding | Anixter
SSHD-28 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SSHD-28 | Sliding Shelf, Heavy Duty, 28 Deep, 200 Lb. Capacity, 4 Point Mount, 2 Space, Black

  • Manufacturer # SSHD-28
  • Anixter #455979
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

Deep full extension shelf allows for easy maintenance of your components right on the shelf; Durable black powder coat finish

Features
  • Deep full extension shelf allows for easy maintenance of your components right on the shelf
  • Durable black powder coat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items