SU1000RTXLCD2U - TRIPP LITE - UPS, | Anixter
SU1000RTXLCD2U | TRIPP LITE

TRIPP LITE | SU1000RTXLCD2U | UPS, Double-Conversion, 10' Cord, 2U Rack, 120 Volt AC, 15 Amp, 900 Watt, 50/60 Hertz, Nema 5-15P, 17.5" Width x 12.5" Depth x 3.5" Height, Steel, Includes 4 Post Rack Rail

  • Manufacturer # SU1000RTXLCD2U
  • Anixter #493574
Capacity VA/watts: 1,000/900
Run Time (Min.) Full/Half Load: 4.8/14
Size: 750
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Tripp Lite SU1000RTXLCD2U 1000VA / 1kVA / 900W on-line, double-conversion 2U rack / tower UPS
  • Transformerless, IGBT technology
  • Selectable 100/110/120/127V output (120V factory preset)
  • NEMA 5-15P input, 6 NEMA 5-15R outlets
  • Two switched outlets supporremote reboot or programmable load shedding options
  • Supports 2% output voltage regulation and zero transfer time in double conversion mode
  • Economy mode option offers enhanced efficiency, reduced power consumption and lower BTU emissions
  • 14 minutes runime at 50% load (450W) and 4.8 minutes at 100% load (900W) with internal batteries BP24V15RT2U
  • (limit 1), BP24V28-2U (limit 1), BP24V70-3U (multi-pack compatible) and BP24V36-2US (multi-pack compatible) external battery packs available (some configurat ions require Tripp Lite's External Battery Configuration Software)
  • Intelligent battery management system with temperature-compensated charging extends battery life
  • LCD interface reports operating mode plus 9 selectable screens of UPS data (Load% & kW, Load% & kVA, Power factor, Input volts & Hz, Output volts & Hz, Battery volts and charge%, Minutes runtime, Capacity remaining, Kw/hr. consumption)
  • LCD interface also supports 16 screens of UPS configuration and setup options
  • 4 post installation hardware included, Optional 2POSTRMKITWM enables 2 post rack / wallmount installation, Optional
  • 2-9USTAND enables tower placement
  • Single line TEL / Network surge suppression
  • Electronic bypass maintains utility output during a variety of UPS fault condition
  • Battery independent restart ensures automatic UPS power-up without user interaction after lengthy power outages, even when batteries are expired and require replacement
  • Frequency regulation / conversion mode offers generator-compatible frequency correction or conversion of frequency from 50 to 60Hz or 60 to 50Hz
  • Built-in USB, RS-232, contact-closure and slot for network management cards
  • Compatible with Tripp Lite UPS management card options TLNETCARD, WEBCARDLX, SNMPWEBCARD, MODBUSCARD and RELAYIOCARD
  • HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X
  • USB & Serial ports enable data-saving unattended shutdown when used with Tripp Lite's PowerAlert software, available via FREE download from www.tripplite.com/poweralert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items