SU30ACORD - TRIPP LITE - SU30ACORD - | Anixter
SU30ACORD | TRIPP LITE

TRIPP LITE | SU30ACORD | SU30ACORD - Optional Input Cord for UPS System

  • Manufacturer # SU30ACORD
  • Anixter #534923
Description

Tripp Lite's SU30ACORD enables simple plug-in connection for select Tripp Lite hardwire UPS systems. Heavy 3 conductor, 8 gauge cabling with high current L6-30P locking input plug and 6 foot length terminates to output compatible with hardwire input of SU6000RT3U, SU6000RT3UHV and other Tripp Lite UPS systems specifying compatibility with this cable.

This part is discontinued by supplier with no suggested replacement.

Features
  • Enables simple plug-in connection for select Tripp Lite hardwire UPS systems
  • Heavy 8 gauge, 3 conductor, black color cabling
  • L6-30P input plug connects to 208V, 30A service
  • Terminates to output compatible with hardwire input of select UPS systems
  • Compatible with SU6000RT3U, Compatible with SU6000RT3U, SU6000RT3UHV and other Tripp Lite UPS systems specifying compatibility with this cable
Applications

Any compatible 4-6kVA, 208V hardwire UPS application that would benefit from a simple plug-in connection to a L6-30R locking wall socket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items