Select Country and Language Latin America / English
Change Country
SV-WMT | ARECONT VISION

ARECONT VISION | SV-WMT | Wall Mount Bracket and Cap for 8 MP and 20 MP Panoramic SurroundVideo Models

  • Manufacturer # SV-WMT
  • Anixter #433184
Environment Type: IN/OUT
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: CAMERA MOUNT
Description

High quality wall mount and pendant mount accessory designed for AV8185DN and AV8365DN. Combining SV-WMT and SV-CMT accessories with the superior imaging of an AV camera provides the perfect solution for environments in which cameras need to be less no ticeable, or require additional protection from the elemen

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • Die-cast aluminum, resistant to impact and salt damage
  • Vandal-resistant
  • Easy Installation
  • Heavy duty enclosure features an IP66 rating
  • Compatible with 1.5" NPT standard
  • Indoor or outdoor applications
Specifications
  • Housing material: Aluminum
  • Color: Gray
  • Housing Height: SV-CMT : 14.4 in ( 366mm) SV-WMT : 5.72 in (145.5 mm)
  • Housing Diameter: 7.4 in (189 mm)
  • Weight w/o camera: SV-CMT : 3.5 lbs (1.57 kg) SV-WMT : 2 lbs ( 0.9 kg)
  • Vandal-resistant
  • Enclosure Protection: IP66 Outdoor Protection Grade
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items