SVA15104AFRS | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SVA15104AFRS | Two-way Mini Subscriber Amplifier, 15 dB forward, 10 dB reverse, four ports

  • Manufacturer # SVA15104AFRS
  • Anixter #472654
Type: DISTRIBUTION AMPLIFIER
Description

HomeConnect is a complete family of technically advanced RF connectivity residential solutions. Our amplifiers, splitters, taps, grounding products, drop cables and locking terminators - just to name a few - are manufactured to ISO manufacturing standards and meet or exceed SCTE standards. These high-quality products are specifically designed for the challenges operators face when connecting a home. Plus, they're engineered to deliver consistent, reliable performance, even in the toughest environments

Features
  • Premium end-to-end RF system solutions
  • High-quality subscriber drop solutions
  • Exceptional drop cable solutions
  • Sophisticated noise reduction solutions
Applications

For Indoor And Outdoor Use

Specifications
  • Item: TwoWayMiniSubscriberAmplifier
  • Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)
  • Operating Frequency Band: 5 - 42 MHz (Rx), 53 - 1002 MHz (Tx)
  • Gain: 4.00 dB (Rx), 7.50 dB (Tx)
  • Flatness: +/-1.0 dB (Rx), +/-0.75 dB (Tx)
  • Return Loss: 18 dB (Minimum)
  • Noise Figure: 16.50 dB (Rx), 5.00 dB (Tx) Maximum
  • Isolation At Frequency Band: 23.0 dB At 5 - 1002 MHz (Output To Output, Minimum), 55.0 dB At 5 - 1002 MHz (Power Port To RF Output, Minimum)
  • Impedance: 75 Ohm
  • Operating Current At Voltage: 300 mA At 15 Volt DC
  • Distortion Performance: 75 -dBc (Relative To Carrier) CTB Minimum; 62 -dBc (Relative To Carrier) CSO Minimum; 73 -dB X-Mod Minimum; 70 -dBc (Relative To Carrier) CCN Minimum; 55 -dBc (Relative To Carrier) DTO Minimum; 55 -dBc (Relative To Carrier) DSO Minimum
  • Hum Modulation: -75 dB (Minimum)
  • Group Delay: 20 ns (Reverse) Maximum, 20 ns (Channel 2 - 4) Maximum, 5 ns (Channel 5 - 6) Maximum
  • Shielding Effectiveness: 100 dB (Minimum)
  • Surge Capability Waveform: 1.2/50 Voltage And 8/20 Current Combination Waveform, 100 kHz Ring Wave Waveform
  • Video Ports Quantity: 4
  • Includes: SVAPA15V300 Power Adapter For Subscriber Amplifiers, AC/DC, 15 Volt, 300 mA
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured and/or Distributed Under This Quality Management System; Safety Standard: CE, SCTE, Surge Capability Test Method: ANSI/SCTE 81, IEEE C62.41-A3 (6 Kilo-Volt, 200 Amp, Ring Wave) on All Ports, IEEE C62.41-B3 (6 Kilo-Volt, 3000 Amp, Combination wave) on Input Port; Video Standard: NTSC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items