SVDC23G - COMMSCOPE ENTERPRISE SOLUTIONS - | Anixter
SVDC23G | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SVDC23G | Directional Coupler, 23 dB, T-type

  • Manufacturer # SVDC23G
  • Anixter #472762
Type: COUPLER / ADAPTER
Description

HomeConnect is a complete family of technically advanced RF connectivity residential solutions. Our amplifiers, splitters, taps, grounding products, drop cables and locking terminators - just to name a few - are manufactured to ISO manufacturing standards and meet or exceed SCTE standards. These high-quality products are specifically designed for the challenges operators face when connecting a home. Plus, they're engineered to deliver consistent, reliable performance, even in the toughest environments

Features
  • Premium end-to-end RF system solutions
  • High-quality subscriber drop solutions
  • Exceptional drop cable solutions
  • Sophisticated noise reduction solutions
Applications

For Indoor And Outdoor Use

Specifications
  • Item: TType DirectionalCoupler
  • Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)
  • Isolation At Frequency Band: 35.0 dB At 5 - 15 MHz, 35.0 dB At 15 - 45 MHz, 30.0 dB At 50 - 300 MHz, 30.0 dB At 300 - 1002 MHz (Tap To Output, Typical)
  • Power Passing: No
  • Impedance: 75 Ohm
  • Operating Frequency Band: 5 - 1002 MHz
  • Insertion Loss At Frequency Band: 23.0 dB +/-1.0 dB At 5 - 550 MHz, 23.0 dB +/-1.0 dB At 550 - 1002 MHz (Tap), 0.9 dB At 5 - 550 MHz, 1.2 dB At 550 - 1002 MHz (Typical)
  • Return Loss At Frequency Band: 20 dB At 5 - 45 MHz, 20 dB At 50 - 1002 MHz (Typical), 21.0 dB At 5 - 45 MHz, 20 dB At 50 - 1002 MHz (Tap)
  • Spurious Signals/2nd Order Harmonics Before Surge: <-60 dBmV
  • Shielding Effectiveness: 120 dB (Minimum)
  • Surge Capability Waveform: 100 kHz Ring Wave Waveform
  • Mounting: Horizontal
  • Video Ports Quantity: 2
  • Material Type: Zinc
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System; Safety Standard: CE, EN 60728-4, SCTE; Surge Capability Test Method: ANSI/SCTE 81, Category A3 (6 Kilo-Volt, 200 Amp, Ring Wave)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items