SVFAM10 - COMMSCOPE ENTERPRISE SOLUTIONS - | Anixter
SVFAM10 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SVFAM10 | Inline Attenuator, 10 dB

  • Manufacturer # SVFAM10
  • Anixter #472808
Type: ATTENUATOR
Description

HomeConnect is a complete family of technically advanced RF connectivity residential solutions. Our amplifiers, splitters, taps, grounding products, drop cables and locking terminators - just to name a few - are manufactured to ISO manufacturing standards and meet or exceed SCTE standards. These high-quality products are specifically designed for the challenges operators face when connecting a home. Plus, they're engineered to deliver consistent, reliable performance, even in the toughest environments

Features
  • Premium end-to-end RF system solutions
  • High-quality subscriber drop solutions
  • Exceptional drop cable solutions
  • Sophisticated noise reduction solutions
Applications

Reduces RF Signal Levels by a Specific Value

Specifications
  • Item: InlineAttenuator
  • Operating Temperature: -40 to 60 deg C (-40 to 140 deg F)
  • Operating Frequency Band: 0 - 1002 MHz
  • Insertion Loss: 10.00 dB
  • Frequency Response: +/-0.25 dB
  • Return Loss: 25 dB
  • Contact Pin Diameter: 0.032 Inch (0.813 mm)
  • Contact Pin Diameter Tolerance: +/-0.002 Inch
  • Material Type: Brass
  • Plating: Nickel
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System; Safety Standard: CE, EN 60728-4, SCTE

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items