SWISS NOVO FACEPLATE (WHITE) | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SWISS NOVO FACEPLATE (WHITE) | Swiss Novo Faceplate

  • Manufacturer # SWISS NOVO FACEPLATE (WHITE) | 760077008
  • Anixter #472851
Color: WHITE
Loaded: NO
Specifications
  • Item: SwissNovoFaceplate
  • Color: White
Tech. Info & Standards

ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items