SYH4K6RMT-P1 - APC BY SCHNEIDER ELECTRIC - | Anixter
SYH4K6RMT-P1 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SYH4K6RMT-P1 | APC Symmetra RM 4kVA Scalable to 6kVA N+1 208/240V with 208 to 120V Step-Down Transformer

  • Manufacturer # SYH4K6RMT-P1
  • Anixter #443141
Size: 4000
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Removable input/output wiring tray - Allows quick and easy installation and maintenance of the UPS
  • Modular design - Provides fast serviceability and reduced maintenance requirements via self-diagnosing, field-replaceable modules
  • Configurable for N+1 internal redundancy - Provides high availability through redundancy by allowing configuration with one more Power Module than is necessary to support the connected load
  • Redundant intelligence modules - Provides higher availability to the UPS connected loads by giving redundant communication paths to critical UPS functions
  • Hot swappable intelligence modules - Ensures clean, uninterrupted power to protected equipment during Intelligence Module replacement
  • Hot swappable power modules - Ensures clean, uninterrupted power to protected equipment during power module replacement
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Power modules connected in parallel - Enhances availability by allowing immediate, seamless recovery from isolated module failures
  • Battery modules connected in parallel - Delivers higher availability through redundant batteries
  • Automatic internal bypass - Supplies utility power to the connected loads in the event of a UPS power overload or fault
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power
  • Scalable power capacity - Reduces UPS over sizing costs today by allowing quick power upgrades, within the same footprint, later
  • Scalable runtime - Allows additional run time to be quickly added as needed
  • Plug and play external batteries - Ensures clean, uninterrupted power to the loads when adding extra runtime to the UPS
  • Field replaceable power distribution panel - Ensures compatibility with equipment that has different plug types
  • Programmable frequency - Ensures compatibility with different input frequencies
  • Manageable external batteries - Reduces preventative maintenance service needs by monitoring the health and status of the external batteries and their expected runtime
  • Network manageable - Provides remote power management of the UPS over the network
  • InfraStruXure manager compatible - Enables centralized management via the APC InfraStruXure manager
  • LCD display - Alpha numeric display which displays system parameters and alarms
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items