Select Country and Language Latin America / English
Change Country
T075X000C1C-BK | PANDUIT

PANDUIT | T075X000C1C-BK | Label Tape, Nylon Cloth, 0.75"(19.05 Mm)x18'(5.49m), Black/white

  • Manufacturer # T075X000C1C-BK
  • Anixter #430078
RoHS Compliant: YES
Type: LABELS
Description

P1 Cassette, Continuous Tape, Nylon Cloth, .75"(19.05 mm)x18'(5.49m), BL/WH

Features
  • Fast loading P1(TM) label cassette includes both label material and ribbon to make changing labels easy
  • Non-laminated adhesive labels for wire/cable identification
  • Nylon cloth labels can be repositioned or reused
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items