T100X000VSC-BK - PANDUIT - Label Tape, | Anixter
T100X000VSC-BK | PANDUIT

PANDUIT | T100X000VSC-BK | Label Tape, Vinyl, 1.00" W X 25' L, Black/green

  • Manufacturer # T100X000VSC-BK
  • Anixter #434670
Label Types: VINYL
RoHS Compliant: YES
Type: LABELS
Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Print terminal block labels ranging in size from .19 inches to .38 inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items