T1N020TL - ABB - Molded Case Circuit | Anixter
T1N020TL | ABB

ABB | T1N020TL | Molded Case Circuit Breaker, T1 frame, normal interrupting, 3 Pole, 20 A, Thermal Magnetic Trip Unit, Lugs included

  • Manufacturer # T1N020TL
  • Anixter #489824
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The T1 breaker family ranges from 15 through 100 A. The T1 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bimetals. Short-circuit protection for the breaker is accomplished using a precise magnetic coil. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Features
  • Double Insulated
  • Six Performance Classes
  • Four Trip Functions
  • Seven Different Trip Unit Versions
Applications

The T1 breaker family ranges from 15 through 100 amperes. The T1 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bim

Specifications
  • Voltage Rating: 600Y/347 V AC/500 V DC
  • Amperage Rating: 20 A
  • Trip Range: 1000 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 100 A
  • Trip Type: Thermal-Magnetic
  • Interrupt Rating: 22 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 3 in.
  • Width: 2.760 in.
  • Height: .
  • Interrupting Rating Class/breaking Capacity: Normal
  • Mechanical Life: 25000 Operations
  • Weight: 2.340 lb
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items