T23G - YEALINK NETWORK TECHNOLOGY CO - | Anixter
T23G | YEALINK NETWORK TECHNOLOGY CO

YEALINK NETWORK TECHNOLOGY CO | T23G | PROFESSIONAL IP PHONE 2X GIGABIT, LAN PORTS (POE) HD VOICE, 3 SIP PSU

  • Manufacturer # T23G
  • Anixter #625327
Call Waiting: YES
Caller ID: YES
Color: GREY
Data Port: YES
Display: YES
Flash Key: NO
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 3
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: VOIP
Type: MULTI LINE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items