T2H040TW - ABB - Molded Case Circuit | Anixter
T2H040TW | ABB

ABB | T2H040TW | Molded Case Circuit Breaker, T2 frame, high interrupting, 3 Pole, 40 A, Thermal Magnetic Trip Unit

  • Manufacturer # T2H040TW
  • Anixter #489835
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The T2 breaker family ranges from 15 through 100 A. The T2 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for over current trip protection as well as a version with microprocessor based electronic trip unit. Thermal overload protection is provided by heat sensitive bimetals. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Features
  • Electronic or Thermomagnetic Trip Units
  • 3 and 4 Pole
  • Motor Circuit Protectors
  • Higher Performances in Less Space
  • Field Installable Accessories
Applications

The T2 breaker family ranges from 15 through 100 amperes. The T2 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection as well as a version with microprocessor-based electronic trip

Specifications
  • Voltage Rating: 480 V AC
  • Amperage Rating: 40 A
  • Trip Range: 500 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 100 A
  • Trip Type: Thermal-Magnetic
  • Interrupt Rating: 65 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 3.540 in.
  • Width: 2.760 in.
  • Height: 5.120 in.pting Rating Class/breaking Capacity: High
  • Mechanical Life: 25000 Operations
  • Weight: 2.840 lb
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items