T2S070TW - ABB - Tmax thermal-magnetic trip | Anixter
T2S070TW | ABB

ABB | T2S070TW | Tmax thermal-magnetic trip unit fixed molded case circuit breaker, current limiting, 70A

  • Manufacturer # T2S070TW
  • Anixter #517863
Type: CIRCUIT BREAKERS
Description

The T2 breaker family ranges from 15 through 100 A. The T2 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for over current trip protection as well as a version with microprocessor based electronic trip unit. Thermal overload protection is provided by heat sensitive bimetals. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Features
  • Double insulation - this construction characteristic allows for the CSA/UL Listed field installation of internal accessories without exposure to energized parts
  • Complete range of electrical and mechanical accessories
  • Positive operation - breakers from ABB ensure that the toggle indicates the precise position of the moving contacts. This guarantees safe and reliable signaling by the device
  • Installation - Tmax molded case circuit breakers can be installed in panels and switchboards in either the horiz ontal or vertical planes while being fed from either end without any derating of their performance characteristics
  • Interrupting ratings at 600 V AC up to 100kAIC
  • Compact size
  • All Tmax molded case circuit breakers are CSA-UL Listed and IEC rated for gobal application and acceptance
Applications

For Power Distribution. All versions of the Tmax family are suitable for reverse feed applications

Specifications
  • Voltage Rating: 480 V AC
  • Amperage Rating: 70 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 100A
  • Trip Type: Thermal-Magnetic
  • Trip Range: 700 A
  • Interrupt Rating: 35 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 3.54 in.
  • Width: 2.76 in.
  • Height: 5.12 in.
  • Inteing/breaking Capacity: Standard
  • Endurance: Mechanical: 25000 Operating Cycles
Tech. Info & Standards

UL 489 Listed, CSA C22.2 Certified, IEC-60947-2 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items