T30L9M4 - HELLERMANNTYTON - Cable Tie, 7.8" | Anixter
T30L9M4 | HELLERMANNTYTON

HELLERMANNTYTON | T30L9M4 | Cable Tie, 7.8" Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg

  • Manufacturer # T30L9M4
  • Anixter #BZ-T30L9M4
Cable Tie Diameter: 14"
Type: CABLES TIES AND ACCESSORIES
Description

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high -volume applications, tensioning tools are available to ensure consistent and safe installation.

Features
  • Inside serrations allow for strong grip on cables and wire bundles.
  • Head design provides high tensile strength with very low insertion force.
  • Bent tail ensures a quick and simple installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items