T3N100TW - ABB - Molded Case Circuit | Anixter
T3N100TW | ABB

ABB | T3N100TW | Molded Case Circuit Breaker, T3 frame, normal interrupting, 3 Pole, 100 A, Thermal Magnetic Trip Unit

  • Manufacturer # T3N100TW
  • Anixter #489847
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The T3 breaker family ranges from 60 through 225 A. The T3 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcorrect trip protection. Thermal overload protection is provided by heat sensitive bimetals. Short-circuit protection begins at 10 times the thermal rating of the breaker using a precise magnetic coil. State of the art construction in contacts and arcing chambers aid in limiting damaging fault currents through the protected circuits.

Features
  • 3 and 4 Pole
  • Motor Circuit Protectors
  • Higher Performances in Less Space
  • Field Installable Accessories
Applications

The T3 breaker family ranges from 60 through 225 amperes. The T3 trip units are non-interchangeable and use the very latest technology in electromagnetic relays for overcurrent trip protection. Thermal overload protection is provided by heat sensitive bim

Specifications
  • Voltage Rating: 480/500 V AC / V DC
  • Amperage Rating: 100 A
  • Trip Range: 1000 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 225 A
  • Trip Type: Thermal-Magnetic
  • Interrupt Rating: 25 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 4.130 in.
  • Widthght
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items