T4N250TL - ABB - MCCB, T4-Tmax Breaker, T4N | Anixter
T4N250TL | ABB

ABB | T4N250TL | MCCB, T4-Tmax Breaker, T4N 250A 3 Pole

  • Manufacturer # T4N250TL
  • Anixter #536622
Type: CIRCUIT BREAKERS
Description

The T4 breaker is a 250 A frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit.

Specifications
  • Amperage Rating: 250 A
  • Voltage Rating: 600 V AC / V DC
  • Trip Range: 1250 - 2500 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 250 A
  • Trip Type: Thermal-Magnetic
  • Interrupt Rating: 25 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 4.130 in.
  • Wiigh
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items