T4S150TW - ABB - Tmax thermal-magnetic trip | Anixter
T4S150TW | ABB

ABB | T4S150TW | Tmax thermal-magnetic trip unit molded case circuit breaker, current limiting, 150A

  • Manufacturer # T4S150TW
  • Anixter #517864
Type: CIRCUIT BREAKERS
Description

The T4 breaker is a 250 amp frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit.

Features
  • Double insulation - this construction characteristic allows for the CSA/UL Listed field installation of internal accessories without exposure to energized parts
  • Complete range of electrical and mechanical accessories
  • Positive operation - breakers from ABB ensure that the toggle indicates the precise position of the moving contacts. This guarantees safe and reliable signaling by the device
  • Installation - Tmax molded case circuit breakers can be installed in panels and switchboards in either the horiz ontal or vertical planes while being fed from either end without any derating of their performance characteristics
  • Interrupting ratings at 600 V AC up to 100kAIC
  • Compact size
  • All Tmax molded case circuit breakers are CSA-UL Listed and IEC rated for gobal application and acceptance
Applications

All versions of the T4 family are suitable for reverse feed application.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items