T4S250BW - ABB - Molded Case Circuit | Anixter
T4S250BW | ABB

ABB | T4S250BW | Molded Case Circuit Breaker, T4 frame, standard interrupting, 3 Pole, 250 A, Adjustable LI/LS Trip Unit

  • Manufacturer # T4S250BW
  • Anixter #489861
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The T4 breaker is a 250 A frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit.

Features
  • Double Insulated
  • Six Performance Classes
  • Four Trip Functions
  • Seven Different Trip Unit Versions
Applications

The Tmax Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide rang

Specifications
  • Amperage Rating: 250 A
  • Voltage Rating: 600 V AC
  • Frequency Rating: 50 - 60 Hz
  • Frame: 250 A
  • Trip Type: LS/I (AC Only), PR221
  • Interrupt Rating: 35 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 4.130 in.
  • Width: 470 in.
  • Height: 870 in.
  • Interrupting Rass/breaking Capacity: Standard
  • Mechanical Life: 20000 Operations
  • Weight: 6.180 lb
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items